Please login to your online account to display your discounted pricing

Corning™ cellgro™ Ham's Medium


Manufacturer: corning™  10070CV

 View more versions of this product

Catalog No. MT10070CV

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Storage 2° to 8°C
With Additives With L-Glutamine
Sterile Yes
pH 7 to 7.4
Media Type Ham's F-10 Medium, 1X
Sterile Yes
Solution Type Ham's F10
Product Type Ham's F-10 Medium, 1X
Quantity 6 x 500mL
Storage Requirements 2° to 8°C
With Additives With L-Glutamine
Quantity 6 x 500mL