Please login to your online account to display your discounted pricing

Corning™ cellgro™ Ham's Medium


Manufacturer: corning™  10080CV

 View more versions of this product

Catalog No. MT10080CV

  • / Case of 6 Each
 

Description & Specifications

Specifications

Storage 2° to 8°C
Storage Requirements 2° to 8°C
Quantity 6 x 500mL
Product Type Ham's F-12 Medium (Mod.) 1X
Solution Type Ham's F12
pH 7 to 7.4
With Additives With L-Glutamine
Sterile Yes

  • IVD product
  • Available: F-10 or F-12 solution