Please login to your online account to display your discounted pricing

Corning™ cellgro™ Dulbecco's Modification of Eagle's Medium (DMEM) 1X1, Powder


Subsititution of Pyridoxine HCl for Pyridoxal ensures improved stability over original formulation. Corning™ cellgro™ Dulbecco's Modification of Eagle's Medium (DMEM) 1X1, Powder is hybridoma tested.

Manufacturer: corning™  90113PB

 View more versions of this product

Catalog No. MT90113PB

  • / Each
 

Description & Specifications

Specifications

Quantity 1 x 10L
Concentration 1X
Product Type DMEM media
Format Powder
Storage Requirements 2° to 8°C
Without Additives Sodium Bicarbonate, Glucose, L-Glutamine, Sodium Pyruvate and Phenol Red

  • Modification of Basal Medium Eagle (BME) containing four-fold concentrations of the amino acids and vitamins found in BME
  • Original formulation was used to culture embryonic mouse cells
  • Has been modified to support variety of normal and transformed cells, such as primary cultures of mouse and chicken cells
  • Formulations can differ in amount or absence of components such as glucose, sodium pyruvate, sodium bicarbonate and L-glutamine