Please login to your online account to display your discounted pricing

Corning™ cellgro™ DMEM With 4.5g/L Glucose, Sodium Pyruvate, and 25mM HEPES, Without L-Glutamine


Subsititution of Pyridoxine HCl for Pyridoxal ensures improved stability over original formulation. Corning™ cellgro™ DMEM With 4.5g/L Glucose, Sodium Pyruvate, and 25mM HEPES, Without L-Glutamine is hybridoma tested.

Manufacturer: corning™  15018CV

 View more versions of this product

Catalog No. MT15018CV

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Product Type DMEM media
Without Additives L-Glutamine
Sterile Yes
With Additives 4.5g/L Glucose, Sodium Pyruvate, and 25mM HEPES
pH 7 to 7.4
Quantity 6 x 500mL
Storage Requirements 2° to 8°C
Format Liquid

  • Modification of Basal Medium Eagle (BME) containing four-fold concentrations of the amino acids and vitamins found in BME
  • Original formulation was used to culture embryonic mouse cells
  • Has been modified to support variety of normal and transformed cells, such as primary cultures of mouse and chicken cells
  • Formulations can differ in amount or absence of components such as glucose, sodium pyruvate, sodium bicarbonate and L-glutamine