Please login to your online account to display your discounted pricing

Corning™ DMEM with L-Glutamine, 4.5g/L Glucose and Sodium Pyruvate


Subsititution of Pyridoxine HCl for Pyridoxal ensures improved stability over original formulation. Corning™ DMEM with L-Glutamine, 4.5g/L Glucose and Sodium Pyruvate is hybridoma tested.

Manufacturer: corning™  10013CV

 View more versions of this product

Catalog No. MT-10-013-CV

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Storage 2-8°C
With Additives L-Glutamine, 4.5g/L Glucose, and Sodium Pyruvate
Storage Requirements 2-8°C
Solution Type DMEM
Quantity 6 x 500mL
Format Liquid
pH 7-7.4

  • Modification of Basal Medium Eagle (BME) containing four-fold concentrations of the amino acids and vitamins found in BME
  • Original formulation was used to culture embryonic mouse cells
  • Has been modified to support variety of normal and transformed cells, such as primary cultures of mouse and chicken cells
  • Formulations can differ in amount or absence of components such as glucose, sodium pyruvate, sodium bicarbonate and L-glutamine
  • Osmolality: 335±mOsm/kg H2O
  • Mycoplasma: Tested Negative
  • Sterility: Pass