Please login to your online account to display your discounted pricing

Corning™ cellgro™ Ciprofloxacin Hydrochloride


Packaged in plastic bottles

Manufacturer: corning™  61277RF

 View more versions of this product

Catalog No. MT61277RF

  • / Each
 

Description & Specifications

Specifications

Storage 15° to 30°C
Packaging Plastic Bottle
Solution Type Ciprofloxacin Hydrochloride
Storage Requirements 15° to 30°C
Packaging Type Plastic Bottle
Quantity 1g
Quantity 1g
Format Powder
Format Powder