Please login to your online account to display your discounted pricing

Corning™ cellgro™ Cell Culture Media: Cell Culture Supplements


Used as a nutrient source in cell culture media. cellgro™ Cell Culture Media: Cell Culture Supplements are produced under the highest industry standards to ensure superior results.

Manufacturer: corning™  46033CI

 View more versions of this product

Catalog No. MT-46033CI

  • / Each
 

Description & Specifications

Specifications

Solution Type 3M Sodium Acetate
Storage Requirements 15° to 30°C
pH 5.2 to 0.1
Sterilization Method Sterile-filtered
Quantity 100mL