Please login to your online account to display your discounted pricing

Corning™ cellgro™ Basal Cell Culture Liquid Media - Alpha Modification of Eagle's Medium 1X (AMEM)


Contains Earle's salts, ribonucleosides, deoxyribonucleosides, and L-glutamine.

Manufacturer: corning™  10022CV

 View more versions of this product

Catalog No. MT10022CV

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Storage 2° to 8°C
Format With Earle's Salts, Ribonucleosides, Deoxyribonucleosides and L-Glutamine
pH 7 to 7.4
Solution Type Alpha MEM/EBSS
Storage Requirements 2° to 8°C
Quantity 6 x 500mL

  • Format: Liquid