Please login to your online account to display your discounted pricing

Corning™ cellgro™ Hank's Balanced Salt Solutions


Salt solutions are shipped at ambient temperature unless otherwise indicated

Manufacturer: corning™  55022PB

 View more versions of this product

Catalog No. MT55022PB

  • / Each
 

Description & Specifications

Specifications

Quantity 1 x 10L
Color Off-white
Format Powder
Storage Requirements 2° to 8°C
Product Type Powder; without Calcium, Magnesium, Phenol Red, and Bicarbonate
Formulation Potassium Chloride 0.4g/L, Monopotassium Phosphate 0.06g/L, Sodium Chloride 8g/L, Disodium Phosphate (anhydrous) 0.0477g/L, D-Glucose 1g/L
Concentration 1X
Stability 3 Years