Please login to your online account to display your discounted pricing

Corning™ Cell Culture Treated Flasks


Manufactured from optically clear virgin polstyrene for optimum visibility and distortion-free microscopic viewing. Corning™ Cell Culture Treated Flasks are available in a variety of sizes, designs and cap styles to meet laboratory diagnostic needs.

Manufacturer: corning™  C430823

 View more versions of this product

Catalog No. 10-126-32

  • / Case of 50 Each
 

Description & Specifications

Specifications

Capacity 20.2 oz., 600mL
Sterile Yes
Shape Rectangular
Closure Color Orange
Includes Lot numbers for ease in traceability
For Use With (Application) For optimal cell attachment
Closure Material HDPE
Closure Type Plug-seal
Volume (Metric) Working 210mL
Neck Style Canted
Surface Coating Tissue culture treated
Graduated Yes
Culture Area 150cm2
Material Polystyrene
Capacity (Metric) 600mL
Capacity (English) 20.2 oz.

  • Stackable, polystyrene
  • Cell culture surface treatment promotes cell attachment and growth
  • Tested for sterility, toxicity, cell attachment, and growth promotion
  • Optically clear surfaces provide distortion-free microscope viewing
  • Printed lot number for product traceability
  • Sterile and nonpyrogenic

Cap Types

  • Phenolic-style screw caps for cultures requiring gas exchange
  • Plug seal caps for airtight cultures
  • Vent caps to minimize cell culture contamination with gas exchange
Canted-neck flasks feature:
  • Antitip skirt
  • Molded graduations
  • Frosted marking areas on both sides
  • Support bar across the top
  • Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar™-style concentric circle