Please login to your online account to display your discounted pricing

Corning™ Cell Culture Treated Flasks


Manufactured from optically clear virgin polstyrene for optimum visibility and distortion-free microscopic viewing. Corning™ Cell Culture Treated Flasks are available in a variety of sizes, designs and cap styles to meet laboratory diagnostic needs.

Manufacturer: corning™  C430168

 View more versions of this product

Catalog No. 10-126-30

  • / Case of 500 Each
 

Description & Specifications

Specifications

For Use With (Application) For optimal cell attachment
Capacity (Metric) 70mL
Closure Type Plug-seal
Surface Coating Tissue culture treated
Material Polystyrene
Volume (Metric) Working 10mL
Capacity (English) 2.36 oz.
Capacity 2.36 oz., 70mL
Shape Rectangular
Closure Material HDPE
Includes Lot numbers for ease in traceability
Closure Color Orange
Sterile Yes
Graduated Yes
Culture Area 25cm2
Neck Style Canted

  • Stackable, polystyrene
  • Cell culture surface treatment promotes cell attachment and growth
  • Tested for sterility, toxicity, cell attachment, and growth promotion
  • Optically clear surfaces provide distortion-free microscope viewing
  • Printed lot number for product traceability
  • Sterile and nonpyrogenic

Cap Types

  • Phenolic-style screw caps for cultures requiring gas exchange
  • Plug seal caps for airtight cultures
  • Vent caps to minimize cell culture contamination with gas exchange
Canted-neck flasks feature:
  • Antitip skirt
  • Molded graduations
  • Frosted marking areas on both sides
  • Support bar across the top
  • Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar™-style concentric circle