missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Cell Culture Treated Flasks

Manufactured from optically clear virgin polstyrene for optimum visibility and distortion-free microscopic viewing. Corning™ Cell Culture Treated Flasks are available in a variety of sizes, designs and cap styles to meet laboratory diagnostic needs.

Manufacturer:  Corning™ C431080

 View more versions of this product

Catalog No. 10-126-61


 

Specifications

Description

Flasks, Cell Culture; Corning; Wide neck; Stackable; Polystyrene; Sterile; Optically clear surfaces; Printed lot number; Nonpyrogenic; Angled Necks; Culture area: 175cm2; Cap type: Vent; Volume: 750mL; 50/Cs.

  • Stackable, polystyrene
  • Cell culture surface treatment promotes cell attachment and growth
  • Tested for sterility, toxicity, cell attachment, and growth promotion
  • Optically clear surfaces provide distortion-free microscope viewing
  • Printed lot number for product traceability
  • Sterile and nonpyrogenic

Cap Types

  • Phenolic-style screw caps for cultures requiring gas exchange
  • Plug seal caps for airtight cultures
  • Vent caps to minimize cell culture contamination with gas exchange
Canted-neck flasks feature:
  • Antitip skirt
  • Molded graduations
  • Frosted marking areas on both sides
  • Support bar across the top
  • Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar™-style concentric circle

Description & Specifications

Specifications

25.3 oz.
HDPE
175cm2
Yes
Angled
Sterile
250mL
PS (Polystyrene)
Orange
Vented
For optimal cell attachment
Lot numbers for ease in traceability
Rectangular
Tissue culture treated
750mL
Promotions

Promotions

  • For a limited time, buy three cases of Corning™ or Falcon™ dishes, plates, flasks, media and filtration and get a case of Corning™ low-retention filtration systems at no additional cost when you order using the catalog numbers below.

    06/30/17