Please login to your online account to display your discounted pricing

Corning™ BioCoat™ Fibronectin, Human Cell Culture Insert


Tested for their ability to promote attachment and spreading of BHK-21 hamster kidney cells

Manufacturer: corning™  C354543

 View more versions of this product

 Alert

In October 2012, Corning acquired the majority of the Becton Dickinson Discovery Labware business. In 2015, the integration of the Biologics portion of the Discovery Labware brands (including Matrigel™, BioCoat™, FluoroBlok™ and PureCoat™) into their growing family of Corning Life Sciences brands will be complete. You will notice changes on their product and packaging artwork, but the products themselves and the catalog numbers will remain the same.

Catalog No. 08-774-76

  • / Case of 24 Each
 

Description & Specifications

Specifications

Type Membrane Insert
Storage Requirements 2° to 8°C
Material PET
Pore Size 3μm
For Use With (Equipment) 24 Well Plate