missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ BioCoat™ Collagen IV Multiwell Plate Insert

PET membranes with 3μm pore size

$880.26 - $1,068.92

Specifications

Material PET
Pore Size 3μm
Type Membrane Insert
For Use With (Equipment) 6 Well Plate
Storage Requirements 2° to 8°C
View More Specs

Alert:

In October 2012, Corning acquired the majority of the Becton Dickinson Discovery Labware business. In 2015, the integration of the Biologics portion of the Discovery Labware brands (including Matrigel™, BioCoat™, FluoroBlok™ and PureCoat™) into their growing family of Corning Life Sciences brands will be complete. You will notice changes on their product and packaging artwork, but the products themselves and the catalog numbers will remain the same.



Products ${productFamilyLength}
Catalog Number Mfr. No. No. of Wells Quantity Inserts per Plate Price Quantity  
Catalog Number Mfr. No. No. of Wells Quantity Inserts per Plate Price Quantity  
08-774-42 Corning™
C354544
6 4 6 Case of 24 Each for $1,068.92
08-774-43 Corning™
C354545
24 2 12 Case of 24 Each for $880.26
Specifications

Description

  • Designed to closely mimic in vivo environments and enhance expression of cell-specific morphology Supplied with preapplied extracellular matrices, facilitating cell adaption to in vitro cultivation
  • Microporous membranes permit diffusion of ions, low-molecular-weight proteins and other substances to both apical and basolateral cell surfaces
  • Low pore-density, track-etched polyethylene teraphthalate (PET) membranes for convenient viewing of living cells with a phase-contrast microscope
  • Have low-binding properties that minimize small molecule loss

These products are for research use only and are not intended for diagnostic purposes.

Order Info

Supplied in ready-to-use Falcon™ Companion Tissue Culture Plates

Description & Specifications

Specifications

PET
Membrane Insert
2° to 8°C
3μm
6 Well Plate