missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Bar Coded Storage Tubes:2D Bar Coded

For enhanced sample storage, identification and retrieval

Manufacturer:  Corning™ C8510

 View more versions of this product

Catalog No. 07-200-551



Description

Description

Feature a synchronized coding scheme that minimizes confusion and the risk of duplication, while enabling safe and secure sample identification.

  • Maximum Identification — Synchronized 2D and linear bar code
  • Maximum Information — 14 x 14 dot 2D bar code
  • Bar Code Stability — Laser-etched, not an attached label
  • Compound Compatibility — Polypropylene construction throughout creates inert vessel
  • Temp. tolerance: -180 to +110°C (screw cap); -80 to +110°C (TPE cap)
  • Length: 14.0mm
  • 384/rack

Specifications

Specifications

Without
0.12 mL
Polypropylene
Rack
Rack
130 μL Tubes (Square)
Autoclavable
0.004 oz.
Enhanced sample storage, identification and retrieval
14 mm
Round
Non-sterile
SDS
Documents