missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Bar Coded Storage Tubes: 1D/2D Bar Coded

For enhanced sample storage, identification and retrieval

Manufacturer:  Corning™ C8501

 View more versions of this product

Catalog No. 07-200-511



Description

Description

Feature a synchronized coding scheme that minimizes confusion and the risk of duplication, while enabling safe and secure sample identification.

  • Maximum Identification — Synchronized 2D and linear bar code
  • Maximum Information — 14 x 14 dot 2D bar code
  • Bar Code Stability — Laser-etched, not an attached label
  • Compound Compatibility — Polypropylene construction throughout creates inert vessel
  • Temp. tolerance: -180 to +110°C (screw cap); -80 to +110°C (TPE cap)
  • Length: 43.9mm
  • 96/rack

Specifications

Specifications

0.04 oz.
96/Pk., 10Pk./Cs.
Tube
1.3 mL
Enhanced sample storage, identification and retrieval
43.9 mm
96
Round
Non-sterile
No
No
Autoclavable
Polypropylene
Rack, cover and orange latches
960
Racked
1D/2D Barcoded
SDS
Documents
Product Certifications