missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Baffled Polycarbonate Flasks with Caps

Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.

Manufacturer:  Corning™ C431405

 View more versions of this product

Catalog No. 13-700-429



Description

Description

Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.

 

 

  • Erlenmeyer style
  • Made from optically clear polycarbonate
  • Graduated at 50mL intervals
  • Sterilized by gamma radiation and certified nonpyrogenic
  • Available with vent caps for applications requiring sterile gas exchange
  • Two-position polypropylene plug seal cap can be opened for gas exchange or closed for a liquid-tight seal

 

Non-baffled styles are also available in all sizes on www.fishersci.com.

Specifications

Specifications

Baffled
Orange
Vented screw cap
33mm
125mL
Yes
25mL
Sterile
4.22 oz.
Polypropylene
Top style: Threaded
2.6cm
Polycarbonate
For shaker culture applications
Wide
Documents