missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Baffled Polycarbonate Erlenmeyer Flasks with Cap
Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.
Supplier: Corning™ 431403
Description
Designed with baffles to provide premium agitation at lower speed for gentler, more efficient aeration. Corning™ Baffled Polycarbonate Flasks with Caps are ideal for shaker culture applications.
- Made from optically clear polycarbonate
- Ideal for shaker culture applications
- Sterilized by gamma radiation and nonpyrogenic
- RNase- and DNase-free
Specifications
33.8 oz. | |
Polypropylene | |
43 mm | |
1 L | |
For shaker culture applications | |
Wide Mouth | |
1/Pk. | |
Yes | |
Sterile | |
Vented |
Orange | |
Top style: Threaded | |
4.3 cm | |
Polycarbonate | |
50 mL | |
25/Cs. | |
Single-use | |
Wide | |
Baffled | |
43 mm |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.