missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ 96-Well Next Generation CrystalEX Protein Crystallization Microplates
Optimized for high-throughput sitting-drop protein crystallization
Manufacturer: Corning™ C3553
Description
- Corning™ 96-well and 384-well crystallization microplates are optimized for high throughput protein crystal growth and screening
- Designed for sitting drop applications
- Meets ANSI/SBS standard footprint dimensions for microplates
- Ideal for fully automated crystal screening
- Multiple formats and versatility for custom options to maximize crystal formation, identification and analysis, and harvesting - Choose from four unique protein well shapes
- Cyclic olefin copolymer (COC) offers strong chemical compatibility and good optical clarity
- Reservoir numbers are embossed on each individual well for easy identification
- Options include one or three protein wells per reservoir well
Specifications
Standard | |
Conical Flat | |
Alphanumeric | |
PZero | |
50/Cs. | |
Non-sterile | |
96 |
Without Lid | |
Flat | |
Clear | |
50/Cs. | |
10/Pk. | |
Non-treated | |
8 x 12 |