Please login to your online account to display your discounted pricing

Corning™ 50mL Easy ID Color Strip Polypropylene Centrifuge Tube


Easily identify samples contained in clear, color strip polypropylene tubes that eliminate sticker labeling

Manufacturer: corning™  C431527

 View more versions of this product

Catalog No. 07-201-992

  • / Case of 300 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 29.1mm
Graduations Yes
Length (Metric) 114.4mm
Max. RCF 15,500xg
Closure Color Orange
Disposable Yes
Material Polypropylene
For Use With Safe for air shipping
Label Type Orange band
Packaging Rack packed
Shape Conical

  • Conical bottom
  • Plug seal
  • Maximum RCF is 15,500xg
  • Sterile, nonpyrogenic, and certified RNase-/DNase-free
  • 95 k PA (14 psi) pressure tested
  • Recommended working temperature: 0-40°C
  • Heat distortion point: 121°C