missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cork Stoppers - Laboratory Grade

Catalog No. 07781E
Change view
Click to view available options
Stopper Number:
0
00
1
10
11
12
13
14
15
16
17
18
2
20
3
36586
4
5
6
7
8
9
Quantity:
100/Pk.
500/Pk.
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number Quantity
07781E 2 100/Pk.
07782A 36586 500/Pk.
07782B 00 500/Pk.
07782D 1 500/Pk.
07782E 2 500/Pk.
07782F 3 500/Pk.
07782G 4 500/Pk.
07782H 5 500/Pk.
07782J 6 500/Pk.
07782K 7 500/Pk.
07781A 36586 100/Pk.
07781B 00 100/Pk.
07781C 0 100/Pk.
07781D 1 100/Pk.
07781F 3 100/Pk.
07781G 4 100/Pk.
07781H 5 100/Pk.
07781J 6 100/Pk.
07781K 7 100/Pk.
07781L 8 100/Pk.
07781M 9 100/Pk.
07781N 10 100/Pk.
07781P 11 100/Pk.
07781Q 12 100/Pk.
07781R 13 100/Pk.
07781S 14 100/Pk.
07781T 15 100/Pk.
07781U 16 100/Pk.
07781V 17 100/Pk.
07781W 18 100/Pk.
07781Y 20 100/Pk.
07782C 0 500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 07781E
Edge

100% natural cork

  • Punched out from natural cork wood
  • Tapered to size
  • Safe to use in the packaging and/or processing of food

Specifications

Product Type Cork Stopper
Diameter (Metric) Top 1.27 cm
Diameter (Metric) Bottom 0.96 cm
Length (Metric) 1.74 cm
Stopper Number 2
Size 2
Quantity 100/Pk.
For Use With (Application) Ideal for sealing bottles, safe to use in the packaging and/or processing of food
Grade Laboratory
Color Natural
Material Wood
Show More Show Less