missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Horizon Scientific Corepoint™ Standard Manual Defrost Laboratory Freezer with Natural Refrigerants
Description
- Microprocessor technology for temperature precision and control
- Audible and visual alarms to safeguard stored contents
- Low energy consumption
- EPA SNAP compliant hydrocarbon refrigerants
Specifications
Specifications
| Type | Lab Freezer |
| Capacity (English) | 30 cu.ft. |
| Capacity (Metric) | 850 L |
| Temperature Range | -15°C to -25°C |
| Door Style | Solid Swing |
| No. of Doors | 1 |
| Cabinet Material | Coated Steel |
| Chamber Material | Painted Steel |
| Shelves | 4 |
| Certifications/Compliance | UL listed to U.S. and Canadian requirements, EPA SNAP |
| Show More |