missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Core Vinyl Chair - Medium Bench Height with Chrome Foot Ring and Stationary Glides in Grade B Vinyl
Fisherbrand™ Core Vinyl Chairs with stationary glides are height adjustable for 36 in. work surfaces & feature manual back height & depth adjustments & chrome adjustable foot ring making them ideal for educational environments.Offers antibacterial/antifungal Grade B vinyl in a variety of colors.
Manufacturer: Fisherbrand™ 91128CF*
Description
- Adjustable from 19.5-27.5 inches from the top of the seat to the floor
- Features manual back and back depth adjustments
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Antifungal/antibacterial Grade B vinyl
Specifications
Standard | |
Nylon Reinforced Fiberglass | |
18 in. | |
Yes | |
Round tube chrome foot ring with knob lock | |
General Seating Chair | |
3 in. | |
34 lb. | |
25 in. | |
Yes | |
No |
Yes (Pneumatic) | |
Black | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
18 in. | |
Trailblazer Grade B Vinyl | |
Medium Bench Height | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
19 in. | |
No | |
No | |
19.5 to 27.5 in. |