Please login to your online account to display your discounted pricing

CoorsTek™ Variety Glass Clear Glass Mortar and Pestle Sets


Provide clear view of contents

Manufacturer: variety glass inc  VAR8263

 View more versions of this product

Catalog No. 12-970B

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Material Flint Glass
Height (English) 3.66 in.
Height (Metric) 9.3cm
Capacity 4 oz., 118.29mL
Capacity (Metric) 118.29mL
Capacity (English) 4 oz.
Diameter (English) Inner 3.93 in.
Diameter (English) Outer 3.9 in.
Diameter (Metric) Inner 10cm
Diameter (Metric) Outer 9.9cm
Product Type Mortar and Pestle Set