Please login to your online account to display your discounted pricing

CoorsTek™ Porous Cups


Easily incorporated into chemical processing, pharmaceutical, mechanical and electronic applications

Manufacturer: coorstek™  CRS60491

 View more versions of this product

Catalog No. 02-535A

  • / Case of 24 Each
 

Description & Specifications

Specifications

Height (English) 3 in.
Diameter (English) Inside 1 in.
Diameter (Metric) Inside 2.5cm
For Use With (Application) Gross particle filtration, clarification, polishing and sterilization of biochemical solutions in the pharmaceutical industry
Height (Metric) 7.6cm
Pore Size <0.5μm
Product Type Porous Cup