missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

CoorsTek™ Porous Cups

Easily incorporated into chemical processing, pharmaceutical, mechanical and electronic applications

Manufacturer:  CoorsTek™ CRS60495

 View more versions of this product

Catalog No. 02-535D




Description

Description

Use to separate solid particles from liquid or gaseous suspensions in chemical filtration, without obstructing stream flow. Ideal for gross particle filtration, clarification, polishing and sterilization of biochemical solutions in the pharmaceutical industry. Use for filtration, diffusion, pressure and underground liquid containment in mechanical and earth science studies.

  • Pore size <0.5μm
  • Bubble point >80psi
  • Apparent porosity (ratio of pore volume to total volume) 38.5%
  • Typical absorption 22.5%
  • May be used at temperatures up to 927°C (1700°F)
  • Withstand repeated sterilization

Documents