Please login to your online account to display your discounted pricing

CoorsTek™ Porcelain Pestles for Porcelain Mortars with Pour Lip


For use with porcelain mortars

Manufacturer: coorstek™  CRS60416

 View more versions of this product

Catalog No. 12-949-4

  • / Each
  • / Case of 2 Each
 

Description & Specifications

Specifications

Material Porcelain
For Use With (Equipment) 1100 or 2750mL Porcelain mortar
Finish Glazed to grinding surface
For Use With (Application) For basic laboratory purposes and sample preparation and emulsifications
Length (Metric) 30.1cm
Length (English) 11.8 in.
Product Type Pestle