Please login to your online account to display your discounted pricing

CoorsTek™ Porcelain Pestles for Porcelain Mortars with Pour Lip


For use with porcelain mortars

Manufacturer: coorstek™  CRS60332

 View more versions of this product

Catalog No. 12-948H

  • / Each
 

Description & Specifications

Specifications

Finish Glazed to grinding surface
Length (English) 11.02 in.
Material Porcelain
For Use With (Application) For basic laboratory purposes and sample preparation and emulsifications
Length (Metric) 28cm
For Use With (Equipment) 4000mL Porcelain mortar
Product Type Pestle