Please login to your online account to display your discounted pricing

CoorsTek™ Porcelain Mortars


With pour lip

Manufacturer: coorstek™  CRS60331

 View more versions of this product

Catalog No. 12-948G

  • / Each
 

Description & Specifications

Specifications

Material Porcelain
Finish Glazed outside
For Use With (Application) Ideal for pharmaceutical applications
Height (English) 5.9 in.
Height (Metric) 15cm
Capacity 135.25 oz., 4000mL
Capacity (Metric) 4000mL
Capacity (English) 135.25 oz.
Diameter (English) Outer 11.14 in.
Diameter (Metric) Outer 28.3cm
Product Type Mortar
Accessories

Accessories for Catalog Number: 12948G

Item Mfr. No. Item Description Price Per Unit Quantity