Please login to your online account to display your discounted pricing

CoorsTek™ Porcelain Hirsch-Type Funnels with Perforated Plates


Glazed inside and outside except for rims

Manufacturer: coorstek™  CRS60302

 View more versions of this product

Catalog No. 10-360B

  • / Each
  • / Case of 8 Each
 

Description & Specifications

Specifications

Capacity 4.39 oz., 130mL
Material Porcelain
Diameter (Metric) Top 9.4cm
Diameter (English) Top 3.7 in.
Diameter (English) Plate 2.2 in.
Quantity Each
Diameter (Metric) Plate 5.6cm
Product Type Hirsch Funnel
Capacity (English) 4.39 oz.
Includes Fixed perforated plate
Capacity (Metric) 130mL