Please login to your online account to display your discounted pricing

CoorsTek™ Porcelain Hirsch-Type Funnels with Perforated Plates


Glazed inside and outside except for rims

Manufacturer: coorstek™  CRS60301

 View more versions of this product

Catalog No. 10-360A

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Diameter (Metric) Plate 4.7cm
Capacity (Metric) 50mL
Material Porcelain
Diameter (English) Top 3.07 in.
Product Type Hirsch Funnel
Diameter (English) Plate 1.8 in.
Quantity 12 Pack
Includes Fixed perforated plate
Capacity (English) 1.69 oz.
Capacity 1.69 oz., 50mL
Diameter (Metric) Top 7.8cm