Please login to your online account to display your discounted pricing

CoorsTek™ Porcelain Hirsch-Type Funnels with Perforated Plates


Glazed inside and outside except for rims

Manufacturer: coorstek™  CRS60299

 View more versions of this product

Catalog No. 10-360-11

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Diameter (Metric) Plate 3.1cm
Includes Fixed perforated plate
Quantity 12 Pack
Capacity 0.33 oz., 10mL
Diameter (English) Top 1.96 in.
Material Porcelain
Product Type Hirsch Funnel
Capacity (English) 0.33 oz.
Diameter (English) Plate 1.2 in.
Capacity (Metric) 10mL
Diameter (Metric) Top 5cm