Please login to your online account to display your discounted pricing

CoorsTek™ Porcelain Evaporating Dishes


Glazed except on rim for easy cleaning

Manufacturer: coorstek™  CRS60205

 View more versions of this product

Catalog No. 08-690K

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Product Type Evaporating Dish
Capacity (English) 17.7 oz.
Material Porcelain
Height (English) 2 in.
Height (Metric) 51mm
Capacity (Metric) 525mL
Capacity 17.7 oz., 525mL
Interior Finish Glazed
Bottom Shape Round
Diameter (English) Outer 6.37 in.
Diameter (Metric) Outer 162mm