Please login to your online account to display your discounted pricing

CoorsTek™ Porcelain Evaporating Dishes


Glazed except on rim for easy cleaning

Manufacturer: coorstek™  CRS60210

 View more versions of this product

Catalog No. 08-690Q

  • / Each
  • / Case of 3 Each
 

Description & Specifications

Specifications

Bottom Shape Round
Diameter (Metric) Outer 305mm
Height (English) 3.74 in.
Capacity (English) 109.9 oz.
Height (Metric) 95mm
Diameter (English) Outer 12 in.
Product Type Evaporating Dish
Interior Finish Glazed
Material Porcelain
Capacity (Metric) 3250mL