Please login to your online account to display your discounted pricing

CoorsTek™ Porcelain Evaporating Dishes


Glazed except on rim for easy cleaning

Manufacturer: coorstek™  CRS60209

 View more versions of this product

Catalog No. 08-690P

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Diameter (English) Outer 10.43 in.
Product Type Evaporating Dish
Diameter (Metric) Outer 265mm
Height (English) 3.14 in.
Capacity (English) 71 oz.
Capacity 71 oz., 2100mL
Bottom Shape Round
Interior Finish Glazed
Height (Metric) 80mm
Capacity (Metric) 2100mL
Material Porcelain