Please login to your online account to display your discounted pricing

CoorsTek™ Porcelain Evaporating Dishes


Glazed except on rim for easy cleaning

Manufacturer: coorstek™  CRS60206

 View more versions of this product

Catalog No. 08-690L

  • / Each
  • / Case of 8 Each
 

Description & Specifications

Specifications

Bottom Shape Round
Interior Finish Glazed
Product Type Evaporating Dish
Capacity (Metric) 765mL
Capacity (English) 25.8 oz.
Material Porcelain
Capacity 25.8 oz., 765mL
Diameter (English) Outer 7.28 in.
Diameter (Metric) Outer 185mm
Height (English) 2.12 in.
Height (Metric) 54mm