Please login to your online account to display your discounted pricing

CoorsTek™ Porcelain Desiccator Plates


One large center hole

Manufacturer: coorstek™  CRS60456

 View more versions of this product

Catalog No. 08-641C

  • / Each
  • / Case of 3 Each
 

Description & Specifications

Specifications

For Use With (Equipment) Desiccator
Material Porcelain
Diameter (Metric) Outer 23cm
Diameter (English) Outer 9.05 in.
Product Type Desiccator plate with 5mm perforations