Please login to your online account to display your discounted pricing

CoorsTek™ Porcelain Desiccator Plates for Crucibles


With 30mm diameter holes for crucibles

Manufacturer: coorstek™  CRS60448

 View more versions of this product

Catalog No. 08-636E

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Diameter (English) Outer 7.48 in.
Holds 7
Includes Three 16mm feet
Diameter (Metric) Outer 19cm
Material Porcelain
Product Type Desiccator Plate w/Feet