Please login to your online account to display your discounted pricing

CoorsTek™ Porcelain Desiccator Plates


One large center hole

Manufacturer: coorstek™  CRS60453

 View more versions of this product

Catalog No. 08-641E

  • / Each
  • / Case of 3 Each
 

Description & Specifications

Specifications

Product Type Desiccator plate with 2mm perforations
Material Porcelain
For Use With (Equipment) Desiccator
Diameter (English) Outer 9.05 in.
Diameter (Metric) Outer 23cm