Please login to your online account to display your discounted pricing

CoorsTek™ Porcelain Crucibles with Filtering Discs


Disc permanently fused into crucible walls

Manufacturer: coorstek™  CRS60525

 View more versions of this product

Catalog No. 08-226-10A

  • / Case of 8 Each
 

Description & Specifications

Specifications

Capacity (English) 0.84 oz.
Capacity (Metric) 25mL
Capacity 0.84 oz., 25mL
Diameter (English) Outer 1.42 in.
Diameter (Metric) Outer 36mm
For Use With (Application) For gross particle filtration, clarification, polishing, and sterilization of serums, vaccines, antitoxins, and other biochemical solutions
Height (English) 1.65 in.
Height (Metric) 42mm
Material Porcelain
With Filtering disc
Product Type Crucible
Accessories

Accessories for Catalog Number: 0822610A

Item Mfr. No. Item Description Price Per Unit Quantity