Please login to your online account to display your discounted pricing

CoorsTek™ Porcelain Casserole Evaporating Dishes


Withstand temperatures to 1150°C (2102°F)

Manufacturer: coorstek™  CRS60064

 View more versions of this product

Catalog No. 04-695K

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Temperature Range (English) 2102°F
Diameter (English) Outer 6.85 in.
Material Porcelain
Product Type Evaporating Dish
Capacity (English) 40.5 oz.
Height (Metric) 100mm
Capacity 40.5 oz., 1200mL
Diameter (Metric) Outer 174mm
Temperature Range (Metric) 1150°C
Bottom Shape Circular
Height (English) 3.937 in.
Capacity (Metric) 1200mL