Please login to your online account to display your discounted pricing

CoorsTek™ Porcelain Buchner Funnel with Fixed Perforated Plate for Vacuum


One-piece table-type style

Manufacturer: coorstek™  CRS60282

 View more versions of this product

Catalog No. 10-354H

  • / Each
 

Description & Specifications

Specifications

Autoclavable Yes
Capacity (English) 64.2 oz.
Diameter (English) Plate 7.3 in.
Diameter (Metric) Plate 18.6cm
For Use With (Application) Vacuum filtration
Includes Fixed perforated plate, side outlet for vacuum filtration
Quantity Each
Capacity (Metric) 1900mL
Capacity 64.2 oz., 1900mL
Height (English) 4.8 in.
Height (Metric) 12.2cm
Material Porcelain
Product Type Buchner Funnel