Please login to your online account to display your discounted pricing

CoorsTek™ Porcelain Buchner Funnel with Fixed Perforated Plate for Vacuum


One-piece table-type style

Manufacturer: coorstek™  CRS60281

 View more versions of this product

Catalog No. 10-354G

  • / Each
  • / Case of 2 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Capacity (English) 25.3 oz.
Diameter (English) Plate 4.9 in.
Diameter (Metric) Plate 12.6cm
For Use With (Application) Vacuum filtration
Includes Fixed perforated plate, side outlet for vacuum filtration
Quantity 2 Pack
Capacity (Metric) 750mL
Capacity 25.3 oz., 750mL
Height (English) 4.29 in.
Height (Metric) 10.9cm
Material Porcelain
Product Type Buchner Funnel