Please login to your online account to display your discounted pricing

CoorsTek™ High-Form Porcelain Crucibles


Withstand temperatures up to 1150°C (2102°F), not to exceed 200°C/hour

Manufacturer: coorstek™  60103EMD

 View more versions of this product

Catalog No. S32603CR

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 5mL
Capacity 0.16 oz., 5mL
Finish Glazed
Material Porcelain
Max. Temperature (English) 2102°F
Max. Temperature (Metric) 1150°C
Product Type Crucible
Capacity (English) 0.16 oz.