Please login to your online account to display your discounted pricing

CoorsTek™ Aluminum Oxide Pestles for Aluminum Oxide Mortars


Aluminum Oxide Pestles

Manufacturer: coorstek™  CRS60371

 View more versions of this product

Catalog No. 12-948-5F

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) For elemental analysis, basic laboratory purposes and sample preparation and emulsifications
Material Alumina
Length (English) 3.93 in.
Product Type Pestle
Finish Glazed completely except grinding surface
Length (Metric) 10cm
For Use With (Equipment) 80mL Alumina mortar