Please login to your online account to display your discounted pricing

CoorsTek™ Aluminum Oxide Pestles for Aluminum Oxide Mortars


Aluminum Oxide Pestles

Manufacturer: coorstek™  CRS60365

 View more versions of this product

Catalog No. 12-948-5D

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 7.4cm
Product Type Pestle
For Use With (Equipment) 30mL Alumina mortar
For Use With (Application) For elemental analysis, basic laboratory purposes and sample preparation and emulsifications
Length (English) 2.91 in.
Material Alumina
Finish Glazed completely except grinding surface