Please login to your online account to display your discounted pricing

CoorsTek™ Aluminum Oxide Pestles for Aluminum Oxide Mortars


Aluminum Oxide Pestles

Manufacturer: coorstek™  CRS60362

 View more versions of this product

Catalog No. 12-948-5C

  • / Each
  • / Case of 2 Each
 

Description & Specifications

Specifications

Material Alumina
For Use With (Equipment) 15mL Alumina mortar
Finish Glazed completely except grinding surface
For Use With (Application) For elemental analysis, basic laboratory purposes and sample preparation and emulsifications
Length (Metric) 6.5cm
Length (English) 2.55 in.
Product Type Pestle