Please login to your online account to display your discounted pricing

CoorsTek™ Aluminum Oxide Mortars and Pestles


Extra hardness and abrasion resistance compared to agate

Manufacturer: coorstek™  CRS60370

 View more versions of this product

Catalog No. 12-948F

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 80mL
Diameter (Metric) Outer 10cm
Material Alumina
Height (Metric) 4.7cm
Height (English) 1.85 in.
Finish Glazed outside
Capacity (English) 2.70 oz.
Capacity 2.70 oz., 80mL
For Use With (Application) Used for elemental analysis, basic laboratory purposes and sample preparation and emulsifications
Diameter (English) Outer 3.93 in.
Product Type Mortar
Accessories

Accessories for Catalog Number: 12948F

Item Mfr. No. Item Description Price Per Unit Quantity  
12-948-5F
CoorsTek™ Aluminum Oxide Pestles for Aluminum Oxide Mortars
coorstek™
CRS60371
Aluminum Oxide Pestles Each for $522.24