Please login to your online account to display your discounted pricing

CoorsTek™ Aluminum Oxide Mortars and Pestles


Extra hardness and abrasion resistance compared to agate

Manufacturer: coorstek™  CRS60364

 View more versions of this product

Catalog No. 12-948D

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 3.7cm
Diameter (English) Outer 2.95 in.
Product Type Mortar
Diameter (Metric) Outer 7.5cm
Capacity (English) 1.01 oz.
For Use With (Application) Used for elemental analysis, basic laboratory purposes and sample preparation and emulsifications
Capacity (Metric) 30mL
Capacity 1.01 oz., 30mL
Material Alumina
Height (English) 1.45 in.
Finish Glazed outside
Accessories

Accessories for Catalog Number: 12948D

Item Mfr. No. Item Description Price Per Unit Quantity  
12-948-5D
CoorsTek™ Aluminum Oxide Pestles for Aluminum Oxide Mortars
coorstek™
CRS60365
Aluminum Oxide Pestles Each for $345.52