Please login to your online account to display your discounted pricing

CoorsTek™ Aluminum Oxide Mortars and Pestles


Extra hardness and abrasion resistance compared to agate

Manufacturer: coorstek™  CRS60335

 View more versions of this product

Catalog No. 12-948A

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Material Alumina
Finish Glazed outside
Capacity (Metric) 1.5mL
Height (Metric) 1.8cm
Diameter (English) Outer 1.37 in.
Capacity 0.05 oz., 1.5mL
Capacity (English) 0.05 oz.
Product Type Mortar
Height (English) 0.7 in.
For Use With (Application) Used for elemental analysis, basic laboratory purposes and sample preparation and emulsifications
Diameter (Metric) Outer 3.5cm
Accessories

Accessories for Catalog Number: 12948A

Item Mfr. No. Item Description Price Per Unit Quantity  
12-948-5A
CoorsTek™ Aluminum Oxide Pestles for Aluminum Oxide Mortars
coorstek™
CRS60356
Aluminum Oxide Pestles Each for $181.72
Case of 4 Each for $726.88